Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, 9 In. H, Satin, Threaded Holes
Mfr # SWF-690
Zoro # G2736526
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish Satin
- Projection 1 3/8 in
- Mounting Type Threaded Holes
- Grip Thickness 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # SWF-690
- Zoro # G2736526
- UPC # 769785113625
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 25/64 in |
Grip Length | 8 37/64 in |
Overall Length | 9 3/8 in |
Grip Height | 1 3/8 in |
Diameter | 3/8" |
Screw Size | #8-32 x 1 in |
Grip Dia. | 25/64 in |
Thread Depth | 5/16 in |
Details
Material | 316 stainless steel |
Color | Natural |
Finish | Satin |
Projection | 1 3/8 in |
Mounting Type | Threaded Holes |
Item | Pull Handle |
Grip Thickness | 25/64 in |
Mounting Hole Center to Center | 9 in |
Load Rated (Y/N) | N |
Degree Offset | 0 Degrees |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 9 in, Projection 1 3/8 in, Grip Dia. 25/64 in, Grip Thickness 25/64 in, Screw Size #8-32 x 1 in, Overall Length 9 3/8 in, Overall Width 25/64 in, Thread Depth 5/16 in, Grip Length 8 37/64 in, Color Natural, Degree Offset 0 Degrees , Grip Height 1 3/8 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-26D-41)
- BLUM Standard Left Hand Locking Device for 763/769 Movento Slides (T51.7601LI)
- BEST 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB199NRP 4 5X4 5 32D STS)
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (SWF-650)
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- SUGATSUNE Pull Handle, 3 In. H, Polished, Threaded Holes (KS-430/M)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Aurum Brushed Gold Contemporary Cabinet Pull (BP83235160158)
- Sugatsune Cabinet Handles & Pulls