Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, 5-3/16 In. H, Polished, Unthr. Through Holes
Mfr # FT-150
Zoro # G2645151
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # FT-150
- Zoro # G2645151
- UPC # 769785913003
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 4 61/64 in |
Grip Length | 4 21/64 in |
Screw Size | #25 x 5 in |
Overall Width | 1 49/64 in |
Grip Height | 5/16 in |
Grip Dia. | 19/32 in |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 1 19/64 in |
Item | Pull Handle |
Vert. Mounting Hole Ctr. to Ctr. | 1 3/16 in |
Grip Thickness | 1/4 in |
Inner Mounting Hole Ctr. to Ctr. | 5 3/16 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 5 3/16 in |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 3/16 in, Inner Mounting Hole Ctr. to Ctr. 5 3/16 in, Vert. Mounting Hole Ctr. to Ctr. 1 3/16 in, Projection 1 19/64 in, Grip Dia. 19/32 in, Grip Thickness 1/4 in, Screw Size #25 x 5 in, Overall Length 4 61/64 in, Overall Width 1 49/64 in, Grip Length 4 21/64 in, Color Natural, Grip Height 5/16 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740MILRDT-15S)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (6 FT A-64-H)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJG7)
- SUGATSUNE Pull Handle, Satin, Unthr. Through Holes (US-160/S)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- SUGATSUNE Pull Handle, 6-13/16 In. H, Unthr. Through Holes (FT-200)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-70/M)
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes (SWF-650)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- Sugatsune Cabinet Handles & Pulls