Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, 316 Stainless Steel, Threaded Holes
Mfr # KC-R640/M
Zoro # G2673623
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 3/16 in
- Thread Depth 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # KC-R640/M
- Zoro # G2673623
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 3/8 in |
Overall Width | 1/2 in |
Diameter | 1/2" |
Overall Length | 4 13/64 in |
Grip Height | 1 3/16 in |
Grip Dia. | 3/16 in |
Grip Length | 3 13/16 in |
Screw Size | #6-32 |
Details
Finish | Mirror |
Color | Natural |
Material | 316 stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 3/16 in |
Item | Pull Handle |
Hardware | Included |
Grip Thickness | 3/16 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 4 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 4 in, Projection 1 3/16 in, Grip Dia. 3/16 in, Grip Thickness 3/16 in, Screw Size 6-32 x 1, Overall Length 4 13/64 in, Overall Width 1/2 in, Thread Depth 3/8 in, Grip Length 3 13/16 in, Color Natural, Grip Height 1 3/16 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO17533R)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Bright Chrome (2835BC)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.112)
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (KC-R635/S)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (SWP-635/S)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-95/M)
- SOUTH MAIN HARDWARE 4 in. (102 mm) Stainless Steel Slim-Style Modern Euro Bar Cabinet Pull (10PK) (SH604-SS-10)
- Sugatsune Cabinet Handles & Pulls