Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, 3 In. H, Polished, Threaded Holes
Mfr # KS-430/M
Zoro # G3188762
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 29/32 in
- Grip Dia. 25/64 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # KS-430/M
- Zoro # G3188762
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 25/64 in |
Thread Depth | 11/32 in |
Overall Length | 3 3/16 in |
Overall Width | 23-29/32" |
Grip Height | 29/32 in |
Screw Size | #6-32 |
Grip Length | 2 51/64 in |
Details
Finish | Mirror |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 29/32 in |
Item | Pull Handle |
Hardware | Included |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 3 in |
Grip Thickness | 3/16 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 in, Projection 29/32 in, Grip Dia. 25/64 in, Grip Thickness 3/16 in, Screw Size 6-32 x 1, Overall Length 3 3/16 in, Thread Depth 11/32 in, Grip Length 2 51/64 in, Color Natural, Grip Height 29/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- LUCKY LINE LuckyLine: 3/4 SPLIT KEY RING NPS, PK 100 (LKL-76200)
- HICKORY HARDWARE Knob 1-7/16 Inch X 1-1/4 Inch (H076699-VB)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS5025)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On (ES-611/WO)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SUGATSUNE Pull Handle, 3-25/32 In. H, Satin, Threaded Holes (SWP-696/S)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- BERENSON Hearthstone 96mm CC Brushed Nickel Pull (4070-1BPN-P)
- Sugatsune Cabinet Handles & Pulls