Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, Aluminum
Mfr # 4EVT2
Zoro # G0529417
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Aluminum
- Catch/Latch Finish Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVT2
- Zoro # G0529417
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 13/16 in |
Catch/Latch Height | 9/16 in |
Catch/Latch Length | 1-3/8" |
Catch/Latch Depth | 13/16 in |
Strike Length | 1 7/64 in |
Catch Length | 1 13/16 in |
Strike Height | 39/64 in |
Catch Width | 53/64 in |
Mounting Hole Diameter | 3/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Anodized Aluminum, Catch/Latch Height 9/16 in, Catch/Latch Width 1 13/16 in, Catch/Latch Depth 13/16 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Swiveling, Round Eye Bolt Snap, #225 (T7605801)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 109 (LP-100-109TA)
- HAGER Charcoal Weatherstripping 736S20CHAR (736S20CHAR)
- LOCKEY Lockey: GB1150 Gate Box for mounting LockeyUSA keyless lock on a gate (LK-GB1150)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- SUGATSUNE Bct-70 Tension Catch 70mm Chrome (BCT-70)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 15.4 lb. (4EVN6)
- SUGATSUNE Susgatsune Smc-Jm50-Bl Hermetically Sealed Magnetic Catch Black (MC-JM50BL)
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- Sugatsune Cabinet Catches