Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 6.6 lb.
Mfr # 4EVN5
Zoro # G0432783
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVN5
- Zoro # G0432783
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 27/32" |
Catch/Latch Width | 1 9/16 in |
Catch/Latch Depth | 7/8 in |
Catch/Latch Height | 7/8 in |
Catch Length | 1 37/64 in |
Strike Height | 3/4 in |
Catch Width | 27/32 in |
Strike Length | 55/64 in |
Mounting Hole Diameter | 3/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 7/8 in, Catch/Latch Width 1 9/16 in, Catch/Latch Depth 7/8 in, Pull Force 6 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- DURABLE OFFICE PRODUCTS Key Tags, Dark Blue, 6 PK (195707)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NKAW7000)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in (4EVL2)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN1)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP2)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. (4EVK9)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. (4EVL8)
- DELTANA Shutter Door Holder, 2-3/4" Oil Rubbed Bronze (SDH193U10B)
- Sugatsune Cabinet Catches