Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 5.9 lb.
Mfr # 4EVR6
Zoro # G2324962
original price:
$9.52
22% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4EVR6
- Zoro # G2324962
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 3/32" |
Catch/Latch Width | 1 3/8 in |
Catch/Latch Height | 9/16 in |
Catch/Latch Depth | 1/16 in |
Catch Length | 1 3/8 in |
Catch Width | 15/32 in |
Strike Length | 1 3/8 in |
Strike Height | 3/64 in |
Mounting Hole Diameter | 3/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 9/16 in, Catch/Latch Width 1 3/8 in, Catch/Latch Depth 1/16 in, Pull Force 5 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- TRINE EN Series Electric Strikes (EN400RP-24AC-32D-RH)
- EZ-SHIM 15PK 4 Hinge Shim (HS400BP)
- SUGATSUNE Susgatsune Smc159 Ultra Thin Magnetic Catch (MC-159)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 8.8 lb. (4EVN3)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. (4EVL8)
- SUGATSUNE Counterplate, Pull-to-Open, Polyacetal (4EVP7)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.2 lb. (4EVR1)
- SUGATSUNE Sugatsune SUBCTS 40 BCTS Tension Catch Pull Polished Stainless Steel - 2.9 lbs (SUBCTS 40)
- KASAWARE Single Magnetic Catch, 2PK (KFCMS-A-WH2)
- Sugatsune Cabinet Catches