Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 15.4 lb.
Mfr # 4EVN6
Zoro # G0991155
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Steel
- Catch/Latch Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4EVN6
- Zoro # G0991155
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 15/16 in |
Catch/Latch Height | 13/16 in |
Catch/Latch Depth | 7/8 in |
Catch/Latch Length | 27/32" |
Catch Width | 27/32 in |
Catch Length | 1 31/32 in |
Strike Length | 1 9/64 in |
Strike Height | 3/4 in |
Mounting Hole Diameter | 3/16 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Nickel, Catch/Latch Height 13/16 in, Catch/Latch Width 1 15/16 in, Catch/Latch Depth 7/8 in, Pull Force 15 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- HAROLD IMPORT CO HOOK MAGNETIC 4PK (43103)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide, Adjustable: NO (ESO-6732/WHT)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVR8)
- SUGATSUNE Susgatsune Smc159 Ultra Thin Magnetic Catch (MC-159)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.7 lb. (4EVL5)
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 3.5 lb. (4EVK9)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- Sugatsune Cabinet Catches