Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 12.3 lb.
Mfr # 4EVR2
Zoro # G0574341
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVR2
- Zoro # G0574341
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 13/16" |
Catch/Latch Depth | 13/16 in |
Catch/Latch Width | 4 3/16 in |
Catch/Latch Height | 5/8 in |
Strike Height | 35/64 in |
Strike Length | 3 7/64 in |
Catch Width | 5/8 in |
Catch Length | 4 11/64 in |
Mounting Hole Diameter | 1/8 in |
Description
Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish White Plastic, Catch/Latch Height 5/8 in, Catch/Latch Width 4 3/16 in, Catch/Latch Depth 13/16 in, Pull Force 12 lb, Hole Prep Center Lines Not Applicable, Includes Strike Plate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 6-1/4" Proj (980M 689)
- PEMKO 255A48 48" Saddle Threshold Mill Aluminum (255A48)
- STRYBUC Jamb Stretcher 2 Piece Set (59-52)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide, Adjustable: NO (ESO-6732/WHT)
- SUGATSUNE Susgatsune Smc-Jm50-Bl Hermetically Sealed Magnetic Catch Black (MC-JM50BL)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.7 lb. (4EVL5)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- SUGATSUNE Counterplate, Pull-to-Open, 1-59/64 In. L (4EVP1)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- Sugatsune Cabinet Catches