Shop All Cabinet Catches
Sugatsune
Magnetic Catch, Pull-to-Open, 10.5 lb.
Mfr # 4EVR5
Zoro # G0323845
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4EVR5
- Zoro # G0323845
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 43/64" |
Catch/Latch Width | 33/64 in |
Catch/Latch Height | 3 25/64 in |
Catch/Latch Depth | 43/64 in |
Strike Height | 7/16 in |
Strike Length | 1 3/16 in |
Catch Width | 33/64 in |
Catch Length | 3 25/64 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | White Plastic |
Pull Force | 10.5 lb |
Item | Magnetic Catch |
Locking/Nonlocking | Non-locking |
Closure Type | Two Strike Plates |
Catch Projection | 43/64" |
Color | White |
For Use With | Cabinets |
Material | Stainless Steel |
Hardware | Included |
Opening Action | Pull-to-Open |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish White Plastic, Catch/Latch Height 3 25/64 in, Catch/Latch Width 33/64 in, Catch/Latch Depth 43/64 in, Pull Force 10.5 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET PB Lido Privacy Lever (730LL 3 6AL RCS V1)
- CSC SPRING COMP15/16X4"" BG2 (SP 9732)
- SCHLAGE ELECTRONICS Mount Bracket for GL1 Swing Gate (FMK-SW)
- KABA Pushbutton Deadbolt, Satin Chrome (902-26D)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 8.8 lb. (4EVN3)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 3.7 lb. (4EVR7)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide, Adjustable: NO (ESO-6732/WHT)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.7 lb. (4EVL5)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVR8)
- ACORN MFG Acorn ALCBP 4.5 Inch Safety Hasp with Swivel (ALCBP)
- Sugatsune Cabinet Catches