Shop All Shelf Brackets
Sugatsune
Locking Lid Support, Finish: Satin
Mfr # 4CRL7
Zoro # G2715571
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 23
- Min. Opening Depth (In.) 2 in
- Finish Satin
- Max. Angle (Deg.) 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRL7
- Zoro # G2715571
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 10.5 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 23 |
Item | Locking Lid Support |
Finish | Satin |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Description
Locking Lid Support, Material 304 Stainless Steel, Load Capacity (Lb.) 66, Satin Finish, Hardware Not Included, Min. Opening Width (In.) 10.5 in, Min. Opening Depth (In.) 2 in, Max. Angle (Deg.) 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- SUGATSUNE Speed Control Lid Support, Top (4CRN1)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- Sugatsune Shelf Brackets