Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 29/32 In, PK10
Mfr # 4CRX4
Zoro # G2315397
original price:
$5.49
12% off
new price: $4.79
/pk 10, $0.48/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRX4
- Zoro # G2315397
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 3/4 in |
Hook Base Width | 1/4 in |
Depth | 7/8 in |
Thread Size | 2/5 in |
Thread Length | 2/5 in |
Overall Length | 7/8 in |
Length | 29/32" |
Height | 25/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 11 lb |
Projection | 7/8 in |
Weight | 2.1 g |
Item | Wire Hook |
Material | 304 Stainless Steel |
Finish | Polished |
Hook Type | Load Rated |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 11 lb, Hook Height 3/4 in, Hook Base Width 1/4 in, Projection 7/8 in, Depth 7/8 in, Thread Size 2/5 in, Weight 2.1 g, Thread Length 2/5 in, Overall Length 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve ENROUTRR112 Entry Round (EN.ROU.TRR.112)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- EMTEK Satin Nickel Strike 86086US15 (86086US15)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- NATIONAL HARDWARE 3-5/8 in. L Vinyl Coated Red Steel Screw Hook 50 lb. cap. , 2PK (N188-006)
- MIDWEST FASTENER 3/4" Brass Plated Steel Oval Decorative Rings 5PK (69821)
- NATIONAL HARDWARE Sheet Metal Screw, Zinc Plated Steel (N120-436)
- Sugatsune Screw-In Hooks