Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 13/16 In, PK10
Mfr # 4CRW9
Zoro # G3383974
product price: $6.19
/pk 10, $0.62/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRW9
- Zoro # G3383974
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 3/4 in |
Hook Base Width | 3/8 in |
Depth | 3/4 in |
Thread Size | 2/5 in |
Thread Length | 2/5 in |
Overall Length | 3/4 in |
Height | 25/32" |
Length | 13/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 6 lb |
Projection | 3/4 in |
Weight | 3 g |
Material | 304 Stainless Steel |
Finish | Polished |
Hook Type | Load Rated |
Item | Wire Hook |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 6 lb, Hook Height 3/4 in, Hook Base Width 3/8 in, Projection 3/4 in, Depth 3/4 in, Thread Size 2/5 in, Weight 3 g, Thread Length 2/5 in, Overall Length 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Access Door Steel 8X8 (Z90808SCWH)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 (U38871.018.0056)
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- PROSOURCE Cup Hook Solid Brass 1/2In 5Pc (LR-381-PS)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 14 14PK (60625)
- MIDWEST FASTENER 1-1/8" Solid Brass Rope Twist Rings 5PK (69831)
- Sugatsune Screw-In Hooks