Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 1-5/32 In, PK10
Mfr # 4CRX5
Zoro # G0947913
original price:
$35.09
9% off
new price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRX5
- Zoro # G0947913
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 7/8 in |
Hook Base Width | 1/4 in |
Depth | 1 1/8 in |
Thread Size | 3/5 in |
Thread Length | 3/5 in |
Overall Length | 1 1/8 in |
Length | 1-5/32" |
Height | 63/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 11 lb |
Projection | 1 1/8 in |
Weight | 6 g |
Hook Type | Load Rated |
Material | 304 Stainless Steel |
Finish | Polished |
Item | Wire Hook |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 11 lb, Hook Height 7/8 in, Hook Base Width 1/4 in, Projection 1 1/8 in, Depth 1 1/8 in, Thread Size 3/5 in, Weight 6 g, Thread Length 3/5 in, Overall Length 1 1/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- SPD Welded Blade End Gas Spring (GSWB228656)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- Sugatsune Screw-In Hooks