Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 1-5/32 In, PK10
Mfr # 4CRX1
Zoro # G0632895
original price:
$18.65
9% off
new price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRX1
- Zoro # G0632895
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 1 in |
Hook Base Width | 1/2 in |
Depth | 1 1/8 in |
Thread Size | 3/5 in |
Thread Length | 3/5 in |
Overall Length | 1 1/8 in |
Height | 1-1/32" |
Length | 1-5/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 15 lb |
Projection | 1 1/8 in |
Weight | 5.5 g |
Material | 304 Stainless Steel |
Finish | Polished |
Item | Wire Hook |
Hook Type | Load Rated |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 15 lb, Hook Height 1 in, Hook Base Width 1/2 in, Projection 1 1/8 in, Depth 1 1/8 in, Thread Size 3/5 in, Weight 5.5 g, Thread Length 3/5 in, Overall Length 1 1/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS HOME SECURITY Amberhall, Tuscan Bronze, Deadbolt (23062-150)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38805.006.0056)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-STD LH DKBRZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Flat Black (DP-SQ02 FBL)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/4 In, PK20 (1WBN9)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- Sugatsune Screw-In Hooks