Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 1-19/32 In, PK5
Mfr # 4CRX6
Zoro # G1488444
original price:
$10.49
10% off
new price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRX6
- Zoro # G1488444
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Height | 1 1/4 in |
Hook Base Width | 3/8 in |
Depth | 1 1/2 in |
Thread Size | 4/5 in |
Thread Length | 4/5 in |
Overall Length | 1 1/2 in |
Length | 1-19/32" |
Height | 1-11/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Polished |
Points per Hook | 1 |
Working Load Limit | 26 lb |
Projection | 1 1/2 in |
Weight | 13.5 g |
Material | 304 Stainless Steel |
Hook Type | Load Rated |
Item | Wire Hook |
Finish | Polished |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 26 lb, Hook Height 1 1/4 in, Hook Base Width 3/8 in, Projection 1 1/2 in, Depth 1 1/2 in, Thread Size 4/5 in, Weight 13.5 g, Thread Length 4/5 in, Overall Length 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- FAULTLESS Sn Naples Pass Lvr (LYEX203B)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- ZORO SELECT Cup, Type Hook, Length 1 1/4 In, PK20 (1WBJ9)
- PANACEA Jumbo Swag Hook White (86122)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- Sugatsune Screw-In Hooks