Shop All Screw-In Hooks
Sugatsune
Load Rated Hook, 304 SS, 1-1/16 In, PK10
Mfr # 4CRX8
Zoro # G1292566
original price:
$7.49
10% off
new price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Working Load Limit 6 lb
- Basic Hook Material Stainless Steel
- Points per Hook 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRX8
- Zoro # G1292566
- Country of Origin Japan
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1/2 in |
Hook Height | 5/8 in |
Depth | 1 in |
Thread Size | 1/2 in |
Thread Length | 1/2 in |
Overall Length | 1 in |
Height | 43/64" |
Length | 1-1/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Working Load Limit | 6 lb |
Basic Hook Material | Stainless Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Polished |
Projection | 1 in |
Hook Type | Load Rated |
Material | 304 Stainless Steel |
Finish | Polished |
Item | Wire Hook |
Type | Load Rated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Polished, Working Load Limit 6 lb, Hook Height 5/8 in, Hook Base Width 1/2 in, Projection 1 in, Depth 1 in, Thread Size 1/2 in, Thread Length 1/2 in, Overall Length 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Strike, W/Head (EMC 206-15X PL)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- SUGATSUNE Ep-40 Stainless Steel Hook (EP-40)
- SUGATSUNE Load Rated Hook, 304 SS, 1-7/32 In, PK10 (4CRX9)
- SUGATSUNE Load Rated Hook, 304 SS, 13/16 In, PK10 (4CRW9)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- SUGATSUNE Load Rated Hook, 304 SS, 29/32 In, PK10 (4CRX4)
- NATIONAL Screw-In Vinyl Coated 4 In. Storage Hook (N271010)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- Sugatsune Screw-In Hooks