Shop All Shelf Brackets
Sugatsune
Load Rated Angle Bracket
Mfr # 4CRT8
Zoro # G1146905
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 22 lb.
- Length (In.) 4-23/32 in
- Width (In.) 25/32 in
- Height (In.) 4 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRT8
- Zoro # G1146905
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 4-23/32 in |
Width (In.) | 25/32 in |
Height (In.) | 4 23/32 in |
Extended Length (In.) | 5 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 22 lb. |
Item | Load Rated Angle Bracket |
Finish | Mirror |
Includes | screws |
Description
Load Rated Angle Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 28, Mirror Finish, Size (In.) -, Length (In.) 4-23/32 in, Width (In.) 25/32 in, Height (In.) 4 23/32 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware -, Includes Screws, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) 5 in, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM DISPLAY GROUP CAULK BIN SHELF BLACK 2PK (9519)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164BLUE)
- RUBBERMAID Bracket Wall/End Stdrd (1950472)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP6)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN3)
- SUGATSUNE Lid Support (4CRK7)
- SUGATSUNE Door Holder, Left Hand (4CRP8)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 24 in. L (80 TI 24)
- Sugatsune Shelf Brackets