Shop All Shelf Brackets
Sugatsune
Load Rated Angle Bracket
Mfr # 4CRT6
Zoro # G2839873
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 11
- Length (In.) 1-13/16 in
- Height (In.) 1 13/16 in
- Finish Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRT6
- Zoro # G2839873
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 1-13/16 in |
Height (In.) | 1 13/16 in |
Extended Length (In.) | 2 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 11 |
Item | Load Rated Angle Bracket |
Finish | Mirror |
Includes | screws |
Description
Load Rated Angle Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 11, Mirror Finish, Size (In.) -, Length (In.) 1-13/16 in, Width (In.) -, Height (In.) 1 13/16 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware -, Includes Screws, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) 2 in, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS543YL)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 3-5/16 in H, 11 in L, Blue (IDR202BL)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- SUGATSUNE Mini Lid Support (4CRK5)
- SUGATSUNE Speed Control Lid Support, Downward (4CRL9)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- SUGATSUNE Locking Lid Support (4CRL6)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Flat Black (01651260WR1)
- Sugatsune Shelf Brackets