Shop All Invisible Hinges
Sugatsune
Heavy-Duty, Concealed Hinge, Inset
Mfr # J95-C24/0T-NI
Zoro # G308391227
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc
- Load Capacity 55 lb
- Frame Leaf Width 45 mm
- Frame Leaf Height 65 mm
- Door Leaf Width 54 3/8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # J95-C24/0T-NI
- Zoro # G308391227
- UPC # 769785980463
- Country of Origin China
- Category Invisible Hinges
Dimensions
Frame Leaf Width | 45 mm |
Frame Leaf Height | 65 mm |
Door Leaf Width | 54 3/8 mm |
Door Leaf Height | 65 mm |
Details
Item | Concealed Hinge |
Material | Steel, Zinc |
Load Capacity | 55 lb |
Door Thickness - Minimum | 9/16 in |
Features | Adjustable |
Includes Hardware | Hardware Not Included |
ANSI/BHMA Finish | Bright Nickel-Plated, Clear Coated |
Door Thickness - Maximum | 30 mm |
Range of Motion - Maximum | 93 Degrees |
Standards | RoHS 3 Compliant |
Description
Concealed Hinge, Steel, Zinc Material, 55 lb Load Capacity, 65 mm Door Leaf Height, 65 mm Frame Leaf Height, 54 3/8 mm Door Leaf Width, 45 mm Frame Leaf Width, RoHS 3 Compliant Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-T-2.5)
- ZORO SELECT O-Ring, Dash 204, Neoprene, 0.13 In., PK100 (1BUW5)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Orange (00965)
- SUGATSUNE Hinge-Concealed 3Way Adjustable Drive Invisible Hinge, Black - 29 mm (SU136737)
- UNIVERSAL INDUSTRIAL Soss 1/2" x 1-1/2" Light Duty Invisible Hinge for 3/4" Doors Satin Brass Finish PR (103CUS4)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (101CUS26D)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS26D)
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- UNIVERSAL INDUSTRIAL Soss 3/4" x 3-3/4" Medium Duty Invisible Hinge for 1-1/8" Doors Satin Chrome Finish (212U26D)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS26D)
- Sugatsune Invisible Hinges