Shop All Cabinet Catches
Sugatsune
Grab Catch, Pull-to-Open, Roller, 7 lb., Catch/Latch Depth: 1 in
Mfr # 4EVL2
Zoro # G3177815
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVL2
- Zoro # G3177815
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 1/4 in |
Catch/Latch Length | 1" |
Catch/Latch Height | 1/2 in |
Catch/Latch Depth | 1 1/16 in |
Catch Width | 1/2 in |
Strike Height | 21/32 in |
Strike Length | 17/64 in |
Catch Length | 1 15/64 in |
Mounting Hole Diameter | 1/8 in |
Description
Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish White Plastic, Catch/Latch Height 1/2 in, Catch/Latch Width 1 1/4 in, Catch/Latch Depth 1 1/16 in, Pull Force 7 lb, Hole Prep Center Lines Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- FASCO Grommet Kit (KIT150)
- COPPER CREEK Ball Knob Privacy Function, Antique Brass (BK2030AB)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 24.2 lb. (4EVN7)
- SUGATSUNE Scc-40/Ss Stainless Steel Compression Latch (SCC-40/SS)
- SUGATSUNE Susgatsune Smc-Jm50-Wh Hermetically Sealed Magnetic Catch White (MC-JM50WT)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb., Adjustable: NO (4EVR3)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open (4EVP5)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- HARDWARE RESOURCES 15 lb Black Single Magnetic Catch Bulk Pack 2PK (50637)
- Sugatsune Cabinet Catches