Shop All Cabinet Catches
Sugatsune
Grab Catch, Pull-to-Open, Ball, 7.3 lb.
Mfr # 4EVL4
Zoro # G3165784
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Zinc Alloy
- Catch/Latch Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4EVL4
- Zoro # G3165784
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1/2" |
Catch/Latch Depth | 1/2 in |
Catch/Latch Height | 1 31/32 in |
Catch/Latch Width | 25/64 in |
Catch Length | 1 31/32 in |
Catch Width | 25/64 in |
Strike Height | 31/64 in |
Strike Length | 1 3/16 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Zinc Alloy |
Catch/Latch Finish | Chrome |
Item | Grab Catch |
Locking/Nonlocking | Non-locking |
Pull Force | 7.3 lb |
Hardware | Not Included |
Finish | Chrome |
For Use With | Cabinets |
Closure Type | Ball |
Material | Zinc Alloy |
Opening Action | Pull-to-Open |
Catch Projection | 1/2" |
Color | Silver |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Zinc Alloy, Catch/Latch Finish Chrome, Catch/Latch Height 1 31/32 in, Catch/Latch Width 25/64 in, Catch/Latch Depth 1/2 in, Pull Force 7.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Mailbox Lock Key Blank, 50PK (808048)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Satin Nickel Single Pack (E 2498)
- SUGATSUNE Susgatsune Smc-Jm50-Wh Hermetically Sealed Magnetic Catch White (MC-JM50WT)
- SUGATSUNE Wood Strike, Use with Mfr. No. PR-4PK, PK5 (PR4PKB/STRIKE1)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 33 lb., Steel (4EVN4)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 15.4 lb. (4EVN6)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR5)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN2)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 14 lb. (1XMT7)
- Sugatsune Cabinet Catches