Shop All Cabinet Catches
Sugatsune
Grab Catch, Pull-to-Open, Ball, 3.9 lb.
Mfr # 4EVL7
Zoro # G2667533
original price:
$72.31
27% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVL7
- Zoro # G2667533
- Country of Origin Viet Nam
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 1 15/16 in |
Catch/Latch Width | 3/8 in |
Catch/Latch Height | 5/8 in |
Catch/Latch Length | 19/32" |
Catch Length | 1 31/32 in |
Catch Width | 25/64 in |
Strike Height | 33/64 in |
Strike Length | 1 3/16 in |
Mounting Hole Diameter | 3/16 in |
Description
Door Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 5/8 in, Catch/Latch Width 3/8 in, Catch/Latch Depth 1 15/16 in, Pull Force 3 lb, Hole Prep Center Lines Not Applicable, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Handheld Digital Transmitter, 3V Battery (10TD433PB3V)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- NATIONAL HARDWARE PULL HANDLE SATIN 12""H (N700-101)
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT1)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVR8)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR4)
- SUGATSUNE Bct-70 Tension Catch 70mm Chrome (BCT-70)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb. (4EVR2)
- PRIME-LINE Cabinet Catch, Latch Closure Type (U 10883)
- Sugatsune Cabinet Catches