Shop All Cabinet Catches
Sugatsune
Grab Catch, Pull-to-Open, Ball, 2.9 lb.
Mfr # 4EVL6
Zoro # G3101357
original price:
$52.65
13% off
new price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4EVL6
- Zoro # G3101357
- Country of Origin Viet Nam
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 1/2 in |
Catch/Latch Height | 1 11/16 in |
Catch/Latch Length | 1/2" |
Catch/Latch Width | 5/16 in |
Strike Length | 63/64 in |
Catch Length | 1 11/16 in |
Strike Height | 7/16 in |
Catch Width | 5/16 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | Bright Stainless Steel |
Pull Force | 2.9 lb |
Item | Grab Catch |
Locking/Nonlocking | Non-locking |
Material | 316 Stainless Steel |
Catch Projection | 1/2" |
Finish | Polished |
Color | Silver |
Closure Type | Ball |
Hardware | Not Included |
For Use With | Cabinets |
Opening Action | Pull-to-Open |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 1 11/16 in, Catch/Latch Width 5/16 in, Catch/Latch Depth 1/2 in, Pull Force 2.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- OOK Hanger Picture Frame D-Rng Nrw (50206)
- NATIONAL MFG/SPECTRUM BRANDS HHI Suction Cup Hook (N259-937)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT1)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 33 lb., Steel (4EVN4)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVN5)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.9 lb. (4EVR6)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 15.4 lb. (4EVN6)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 30.8 lb. (4EVN8)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- Sugatsune Cabinet Catches