Shop All Shelf Brackets
Sugatsune
Friction Lid Support with Catch
Mfr # 4CRN5
Zoro # G0865916
original price:
$10.05
15% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 5
- Min. Opening Width (In.) 7 in
- Hardware Not included
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRN5
- Zoro # G0865916
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 7 in |
Min. Opening Depth (In.) | 1 in |
Details
Material | Steel |
Load Capacity (Lb.) | 5 |
Item | Friction Lid Support with Catch |
Hardware | Not included |
Finish | Chrome |
Max. Angle (Deg.) | 90 Degrees |
Type | Left Side |
Description
Friction Lid Support with Catch, Type Left Side, Material Steel, Load Capacity (Lb.) 5, Chrome Finish, Hardware Not Included, Min. Opening Width (In.) 7 in, Min. Opening Depth (In.) 1 in, Max. Angle (Deg.) 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884A)
- SUGATSUNE Lid Support (4CRK7)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP6)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Load Rated Angle Bracket (4CRT8)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- HOMECARE 10in. Fast Mount Double Bracket (HO85500)
- Sugatsune Shelf Brackets