Shop All Cabinet Handles & Pulls
Sugatsune
Folding Pull Handle, Unth. Through Holes
Mfr # 26700
Zoro # G1675825
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish polished
- Color Silver
- Projection 3/32 in
- Mounting Type Unthreaded Through Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 26700
- Zoro # G1675825
- UPC # 769785934015
- Country of Origin Philippines
- Category Cabinet Handles & Pulls
Dimensions
Cutout Width | 2 9/16 in |
Overall Length | 2 23/64 in |
Screw Size | Not Included |
Overall Width | 2 1/4 in |
Cutout Height | 1 21/32 in |
Details
Material | 316 stainless steel |
Finish | polished |
Color | Silver |
Projection | 3/32 in |
Mounting Type | Unthreaded Through Holes |
Item | Recessed Folding Pull Handle |
Hardware | Not included |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 1 13/16 in |
Description
Recessed Folding Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- HY-KO PROD SS SlipOn Key ClipRing (KC180)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Satin Nickel Kenner Cabinet Mushroom Knob (3970-SN)
- SUGATSUNE Folding Pull Handle, Unth. Through Holes (26901)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (ES-611/IT)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-80)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KP150)
- SUGATSUNE Pull Handle, 6-13/16 In. H, Unthr. Through Holes (FT-200)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP7226128HBRZ)
- Sugatsune Cabinet Handles & Pulls