Shop All Cabinet Handles & Pulls
Sugatsune
Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes
Mfr # SND-150/M
Zoro # G2835147
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 2 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # SND-150/M
- Zoro # G2835147
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 5 29/32 in |
Grip Dia. | 3/32 in |
Grip Length | 5 29/32 in |
Grip Height | 3/4 in |
Screw Size | 3.5 x 20 |
Overall Width | 2 23/64 in |
Details
Finish | Mirror |
Color | natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 2 23/64 in |
Item | Edge Pull Handle |
Load Rated (Y/N) | N |
Hardware | Included |
Grip Thickness | 3/32 in |
Description
Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Projection 2 23/64 in, Grip Dia. 3/32 in, Grip Thickness 3/32 in, Screw Size 3.5 x 20, Overall Length 5 29/32 in, Overall Width 2 23/64 in, Grip Length 5 29/32 in, Color Natural, Grip Height 3/4 in, Hardware Included, Product Type Edge Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Stop, 2231US26 (2231US26)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-70/M)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KP150)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-95/M)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- SUGATSUNE Pull Handle, Stainless Steel, 6 In. H, Satin, Threaded Holes (SWF-660)
- W & E SALES CO 4-DRAWER CABINET RACK*AV4-60 (WECR-4)
- Sugatsune Cabinet Handles & Pulls