Shop All Cabinet Handles & Pulls
Sugatsune
Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes
Mfr # SN-50/M
Zoro # G3260704
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Color Natural
- Finish Mirror
- Projection 1 1/2 in
- Mounting Type Threaded Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # SN-50/M
- Zoro # G3260704
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3/32 in |
Grip Length | 1 31/32 in |
Grip Height | 3/4 in |
Overall Width | 1 1/2 in |
Screw Size | 3.1 x 20 |
Overall Length | 1 31/32 in |
Details
Material | 304 Stainless steel |
Color | Natural |
Finish | Mirror |
Projection | 1 1/2 in |
Mounting Type | Threaded Holes |
Item | Edge Pull Handle |
Grip Thickness | 3/32 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Projection 1 1/2 in, Grip Dia. 3/32 in, Grip Thickness 3/32 in, Screw Size 3.1 x 20, Overall Length 1 31/32 in, Overall Width 1 1/2 in, Grip Length 1 31/32 in, Color Natural, Grip Height 3/4 in, Hardware Included, Product Type Edge Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- STRYBUC 29in Window Channel Balance (60-283-1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1501CLETRH10B4916)
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SN-95/M)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-105/S-1)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-75/S)
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (KC-R635/S)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- ELEMENTS BY HARDWARE RESOURCES of the 128 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull 20PK (625-128BG-20)
- Sugatsune Cabinet Handles & Pulls