Shop All Shelf Brackets
Sugatsune
Drop Leaf Brace
Mfr # 4CRK3
Zoro # G1748774
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 2220
- Min. Opening Width (In.) 7 in
- Finish Satin
- Type Sliding Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRK3
- Zoro # G1748774
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 7 in |
Min. Opening Depth (In.) | 2 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 2220 |
Item | Drop Leaf Brace |
Finish | Satin |
Type | Sliding Arm |
Max. Angle (Deg.) | 90 Degrees |
Hardware | Not included |
Description
Drop Leaf Brace, Type Sliding Arm, Material 304 Stainless Steel, Load Capacity (Lb.) 7, Satin Finish, Size (In.) -, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) 7 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) 90 Degrees , Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- SUGATSUNE Speed Control Lid Support, Downward, Color: Black (4CRN7)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- ZORO SELECT Shelf Bracket, Steel, 15-3/4 in. L (33TZ29)
- Sugatsune Shelf Brackets