Shop All Shelf Brackets
Sugatsune
Drop Leaf Brace
Mfr # 4CRK2
Zoro # G0667721
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 90
- Min. Opening Width (In.) 6 in
- Hardware Not included
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRK2
- Zoro # G0667721
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 6 in |
Min. Opening Depth (In.) | 2 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 90 |
Item | Drop Leaf Brace |
Hardware | Not included |
Finish | Satin |
Max. Angle (Deg.) | 90 Degrees |
Type | Sliding Arm |
Description
Drop Leaf Brace, Type Sliding Arm, Material 304 Stainless Steel, Load Capacity (Lb.) 7, Satin Finish, Size (In.) -, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) 6 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) 90 Degrees , Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- MESA SAFE Residential Safes Expandable Depth Wall Safe, 15W x 3-1/4-6D x 22-1/8H (MAWS2113E)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX64)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- SUGATSUNE Load Rated Angle Bracket (4CRT8)
- SUGATSUNE Load Rated Angle Bracket (4CRT7)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- KNAPE & VOGT Steel Bracket 16 in. L 600 lb (208 TI 400)
- Sugatsune Shelf Brackets