Shop All Shelf Brackets
Sugatsune
Door Holder, Left Hand
Mfr # 4CRP8
Zoro # G2785072
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Max. Angle (Deg.) 100 Degrees
- Finish polished
- Hardware Not included
- Hand Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRP8
- Zoro # G2785072
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 6.5 in |
Details
Material | 304 Stainless steel |
Item | Door Holder |
Max. Angle (Deg.) | 100 Degrees |
Finish | polished |
Hardware | Not included |
Hand | Left |
Description
Door Holder, Material 304 Stainless Steel, Polished Finish, Size (In.) -, Width (In.) -, Height (In.) -, -, For Use With -, Hardware Not Included, Min. Opening Width (In.) 6.5 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) -, Extended Length (In.) -, Thickness (In.) -, Max. Angle (Deg.) 100 Degrees , Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- AKRO-MILS Utility Boxes with 2-1/2 in H x 6-3/8 in W (96352B)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- SUGATSUNE Load Rated Angle Bracket (4CRT8)
- SUGATSUNE Drop Leaf Brace (4CRK1)
- SUGATSUNE 12 Inch Folding Shelf Bracket, Stainless Steel (EB-303/EP)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- Sugatsune Shelf Brackets