Shop All Under Mount Hooks
Sugatsune
Ceiling Hook, 303 SS, 4-21/64 In
Mfr # 4CRW2
Zoro # G0744283
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRW2
- Zoro # G0744283
- Country of Origin Japan
- Category Under Mount Hooks
Dimensions
Hook Height | 10 1/8 in |
Hook Base Width | 1/2 in |
Depth | 4 1/4 in |
Height | 10-15/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Chrome |
Working Load Limit | 33 lb |
Projection | 4 1/4 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 380 g |
Hardware | Included |
Includes | 5.1 x 38 Screws |
Item | Large Hook |
Hook Type | Ceiling |
Material | 303 Stainless Steel |
Finish | Mirror |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Chrome, Working Load Limit 33 lb, Hook Height 10 1/8 in, Hook Base Width 1/2 in, Projection 4 1/4 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 4 1/4 in, Weight 380 g, Includes 5.1 x 38 Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- MIGHTY MULE Digital Keypad (FM137)
- PRIMELINE TOOLS Non-Marring Sliding Window Lock, White Finish (2 Pack) (U 9821)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRV2)
- SUGATSUNE Ceiling Hook, 303 SS, 3-17/64 In (4CRW1)
- Sugatsune Under Mount Hooks