Shop All Shelf Brackets
Sugatsune
Bracket, 304 SS, 9-25/64 In L
Mfr # 4CRR8
Zoro # G2895785
original price:
$84.00
15% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 77
- Length (In.) 9-25/64 in
- Height (In.) 11 27/32 in
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRR8
- Zoro # G2895785
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 9-25/64 in |
Height (In.) | 11 27/32 in |
Extended Length (In.) | 15 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 77 |
Item | Bracket |
Includes | screws |
Finish | Satin |
Opening Angle (Deg.) | 90 Degrees |
Description
Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 77, Satin Finish, Length (In.) 9-25/64 in, Height (In.) 11 27/32 in, Includes Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (QUS224GN)
- ECONOCO Flat Wood Hanger, Natural No Bar, PK100 (WH1761NC)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- SUGATSUNE Speed Control Lid Support, Downward (4CRL9)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- SUGATSUNE Mini Lid Support (4CRK5)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- Sugatsune Shelf Brackets