Shop All Shelf Brackets
Sugatsune
Bracket, 304 SS, 5-27/32 In L
Mfr # 4CRR6
Zoro # G2400492
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 55
- Length (In.) 5-27/32 in
- Height (In.) 7 7/64 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugatsune
- MFR # 4CRR6
- Zoro # G2400492
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 5-27/32 in |
Height (In.) | 7 7/64 in |
Extended Length (In.) | 9 1/2 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 55 |
Item | Bracket |
Finish | Satin |
Opening Angle (Deg.) | 90 Degrees |
Includes | screws |
Description
Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 55, Satin Finish, Length (In.) 5-27/32 in, Height (In.) 7 7/64 in, Includes Screws, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- SUGATSUNE Speed Control Lid Support, Top (4CRN1)
- SUGATSUNE Lid Support (4CRK7)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN3)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- Sugatsune Shelf Brackets