Shop All Shelf Brackets
Sugatsune
Bracket, 304 SS, 2-23/32 In L
Mfr # 4CRT2
Zoro # G2019001
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 33
- Length (In.) 2-23/32 in
- Height (In.) 3 25/64 in
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRT2
- Zoro # G2019001
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 2-23/32 in |
Height (In.) | 3 25/64 in |
Extended Length (In.) | 12 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 33 |
Item | Bracket |
Hardware | Not included |
Finish | Satin |
Opening Angle (Deg.) | 90 Degrees |
Description
Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 33, Satin Finish, Length (In.) 2-23/32 in, Height (In.) 3 25/64 in, Hardware Not Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chain Drum Lifter (CDL-2000)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- SUGATSUNE Load Rated Angle Bracket (4CRU2)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- SUGATSUNE Locking Lid Support (4CRL6)
- SUGATSUNE Load Rated Angle Bracket (4CRU1)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- Sugatsune Shelf Brackets