Shop All Rain Pants
Sugar River
Sugar River by Gemplers Waterproof Breathable Packable Rain Pants
Mfr # 6561-Navy -M
Zoro # G702681542
original price:
$26.99
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Ripstop
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Includes Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps
- Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 6561-Navy -M
- Zoro # G702681542
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Length | 12.6 |
Width | 10 |
Height | 1.3 |
Details
Item | Packable Rain Pants |
Color | Navy |
Material | Nylon Ripstop |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Includes | Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps |
Lining Material | PVC |
Fly Closure Type | Zipper |
Waist Closure | Elastic |
Description
Chart a course for adventure! These versatile pants are the right choice for any destination. They're waterproof to keep you dry if rain is in the forecast, breathable to keep you comfortable on strenuous hikes and durable enough to stand up to harsh environments. When the day is done, fold them up and pack them away in the front pocket for easy transport.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSTOP Cut, A3, Heat 3 Chemical (NE240TKL10)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG401L)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (UD110PF)
- SIGNMISSION Auto Repair Yard Sign & Stake outdoor plastic coroplast window, C-1824 Auto Repair (C-1824 Auto Repair)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -2X)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Black -3X)
- KISHIGO 4X-5X, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-4X-5X)
- BDG Rain Pants Flame Resistant PVC/Poly/PVC Bib Pants, Size XL (95-1-901FRP-XL)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XL)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- ERB SAFETY Bib Rain Pant, High Visibility, Lime, 3XL (63140)
- Sugar River Rain Gear