Shop All Rain Pants
Sugar River
Sugar River by Gemplers Waterproof Breathable Packable Rain Pants
Mfr # 6561-Navy -2X
Zoro # G002681433
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Ripstop
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Number of Pockets 0
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 6561-Navy -2X
- Zoro # G002681433
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XXL |
Length | 24 |
Height | 1 |
Width | 16 |
Details
Item | Packable Rain Pants |
Color | Navy |
Material | Nylon Ripstop |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Number of Pockets | 0 |
Includes | Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps |
Lining Material | PVC |
Fly Closure Type | Zipper |
Waist Closure | Elastic |
Description
Chart a course for adventure! These versatile pants are the right choice for any destination. They're waterproof to keep you dry if rain is in the forecast, breathable to keep you comfortable on strenuous hikes and durable enough to stand up to harsh environments. When the day is done, fold them up and pack them away in the front pocket for easy transport.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Mooring Hook With Spring S.S.mm.200 (650201000KK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Black -3X)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- PORTWEST Portwest Rain Trousers, S (S441)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- KISHIGO 2X-3X, Lime, Class 3, Storm Cover Rainwear Pant (RWP102-2X-3X)
- Sugar River Rain Gear