Shop All Rain Pants
Sugar River
Sugar River by Gemplers Waterproof Breathable Packable Rain Pants
Mfr # 6561-Black -3X
Zoro # G202681417
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Ripstop
- Seam Style Double Stitched, Heat Sealed, Taped
- Gender Men's
- Number of Pockets 0
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 6561-Black -3X
- Zoro # G202681417
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Height | 1 |
Length | 12.5 |
Width | 10 |
Details
Item | Packable Rain Pants |
Color | Black |
Material | Nylon Ripstop |
Seam Style | Double Stitched, Heat Sealed, Taped |
Gender | Men's |
Number of Pockets | 0 |
Includes | Elastic Suspender, Fully Lined, Boot Zips, Zippered Fly Access with Hook-and-Loop Flaps |
Waist Closure | Elastic |
Lining Material | PVC |
Fly Closure Type | Zipper |
Description
Chart a course for adventure! These versatile pants are the right choice for any destination. They're waterproof to keep you dry if rain is in the forecast, breathable to keep you comfortable on strenuous hikes and durable enough to stand up to harsh environments. When the day is done, fold them up and pack them away in the front pocket for easy transport.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, L, 720 PK, White (FC-N-L)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -2X)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRBIB-Y2X)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- Sugar River Rain Gear