Shop All Rain Jackets
Sugar River
Sugar River by Gemplers Waterproof Breathable Packable Rain Jacket
Mfr # 6560-Black/Ash-3X
Zoro # G802697085
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Ripstop
- Length 24
- Height 1
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 6560-Black/Ash-3X
- Zoro # G802697085
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 24 |
Height | 1 |
Width | 16 |
Details
Color | Black/Ash |
Material | Nylon Ripstop |
Description
Chart a course for adventure! This versatile jacket is the right choice for any destination. It's waterproof to keep you dry if rain is in the forecast, breathable to keep you comfortable on strenuous hikes and durable enough to stand up to harsh environments. When the day is done, this jacket can be folded up and packed into its own front hand pocket for easy transport.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Two Drum Spill Platfrm Cart, 15-1/2 In H (SSB-5125-6PYBK)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121321729)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Jacket (6560-Navy/Ash-3X)
- MCR SAFETY MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow (200CX5)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, M (7103200)
- CONDOR Heavy Duty Rain Hood (4ML31)
- RADIANS Radians AQUARAD(TM) 25 TPU/NYLON Rainwear Jacket (RJ33-NSYY-4X)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- HELLY HANSEN Rain Jacket with Hood, Navy, 4XL (70317_590-4XL)
- Sugar River Rain Jackets