Shop All Rubber Boots
Sugar River
Sugar River by Gemplers Plain Toe Chore Boots
Mfr # 920915M001GE120xxx
Zoro # G302681645
product price: $86.25
/pr
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.1
- Height 5.1
- Overall Length 14
- Material Neoprene/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 920915M001GE120xxx
- Zoro # G302681645
- UPC # 679759618769
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 11.1 |
Height | 5.1 |
Overall Length | 14 |
Details
Material | Neoprene/Rubber |
Description
Leather boots are fine for going to town, but when you’re working in the pasture or the pen, you need 100% waterproof neoprene boots like these. They’re supple, comfortable, and easy to get on and off, with a rear kick plate. Rubber traction soles keep you stable on slippery surfaces, while removable cushioned EVA insoles make even the longest days tolerable. Quality built with 5mm neoprene uppers, reinforced rubber heels and toes and much more. Put them to the test, through the next downpour day, and let us know what you think.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- NMC Deluxe Black Signicade Stand 45x25x3 (SFS101)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating/Reinforced Thumb XL (DX1010)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE080xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE090xxx)
- TINGLEY RUBBER Tingley 82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 10 (82330.10)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- Sugar River Foot Protection