Shop All Rubber Boots
Sugar River
Sugar River by Gemplers Plain Toe Chore Boots
Mfr # 920910M001GE110xxx
Zoro # G602681697
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.3
- Material Neoprene/Rubber
- Height 5.3
- Overall Length 13.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugar River
- MFR # 920910M001GE110xxx
- Zoro # G602681697
- UPC # 679759618790
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 13.3 |
Height | 5.3 |
Overall Length | 13.8 |
Details
Material | Neoprene/Rubber |
Description
Leather boots are fine for going to town, but when you’re working in the pasture or the pen, you need 100% waterproof neoprene boots like these. They’re supple, comfortable, and easy to get on and off, with a rear kick plate. Rubber traction soles keep you stable on slippery surfaces, while removable cushioned EVA insoles make even the longest days tolerable. Quality built with 5mm neoprene uppers, reinforced rubber heels and toes and much more. Put them to the test, through the next downpour day, and let us know what you think.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Hard Hat Light Mounts (HEL-KIT)
- UNIQUE FIRE STOP PRODUCTS 1 inch- Membrane Firestop Sleeve Kit (MF-1)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE110xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE080xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE090xxx)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (267220)
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 8 (8908633)
- Sugar River Rubber Boots