Shop All Rubber Boots
Sugar River
Sugar River by Gemplers Plain Toe Chore Boots
Mfr # 920903M001GE130xxx
Zoro # G902681748
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.9
- Height 5.2
- Material Neoprene/Rubber
- Overall Length 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River
- MFR # 920903M001GE130xxx
- Zoro # G902681748
- UPC # 679759618929
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 13.9 |
Height | 5.2 |
Overall Length | 17.7 |
Details
Material | Neoprene/Rubber |
Description
Leather boots are fine for going to town, but when you’re working in the pasture or the pen, you need 100% waterproof neoprene boots like these. They’re supple, comfortable, and easy to get on and off, with a rear kick plate. Rubber traction soles keep you stable on slippery surfaces, while removable cushioned EVA insoles make even the longest days tolerable. Quality built with 5mm neoprene uppers, reinforced rubber heels and toes and much more. Put them to the test, through the next downpour day, and let us know what you think.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (463946)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE110xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE080xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE090xxx)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 130)
- DUNLOP Knee Boots, Size 12, 16" H, White, Plain, PR (8101100)
- DUNLOP Knee Boots, Size 7, 16" H, Black, Plain, PR (8968000)
- Sugar River Rubber Boots