Shop All Rubber Boots
Sugar River By Gemplers
Womens Tall Chore Boot Black, 8
Mfr # Astrid
Zoro # G608257544
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Color Black
- Height 12"
- Overall Length 11 in
- Material Neoprene/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # Astrid
- Zoro # G608257544
- UPC # 679759744437
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 3 in |
Size | 8 |
Height | 12" |
Overall Length | 11 in |
Details
Color | Black |
Material | Neoprene/Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 14 (SST16 14)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- Sugar River By Gemplers Rubber Boots