Shop All Work Shirts
Sugar River By Gemplers
Sugar River Womens Shirt Jacket, XL
Mfr # 43714-261GP-XL
Zoro # G708257611
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Flannel
- Length 14 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 43714-261GP-XL
- Zoro # G708257611
- UPC # 24183986357
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Length | 14 in |
Width | 11 in |
Details
Color | Plum Plaid |
Material | Cotton Flannel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- CORDOVA Glove, Joint Palm, Leather, PK12 (CSP7261JP)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- DICKIES Short Slve Shirt, Blk English Red, 5XL (05BKER RG 5XL)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, NonCertified, 2XL (8091)
- Sugar River By Gemplers Workwear and Protective Clothing