Shop All Work Shirts
Sugar River By Gemplers
Sugar River Womens Shirt Jacket, S
Mfr # 43714-444GP-S
Zoro # G408257607
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Flannel
- Length 14 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 43714-444GP-S
- Zoro # G408257607
- UPC # 24183986401
- Country of Origin China
- Category Work Shirts
Dimensions
Size | S |
Length | 14 in |
Width | 11 in |
Details
Color | Emerald Plaid |
Material | Cotton Flannel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- IRONCLAD PERFORMANCE WEAR Medium Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-03-M)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- CONDOR Safety Vest, Yellow, Universal (8X769)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-CRH)
- Sugar River By Gemplers Work Shirts