Shop All Work Shirts
Sugar River By Gemplers
Sugar River Womens Shirt Jacket, M
Mfr # 43714-444GP-M
Zoro # G408257560
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Flannel
- Length 14 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 43714-444GP-M
- Zoro # G408257560
- UPC # 24183986395
- Country of Origin China
- Category Work Shirts
Dimensions
Size | M |
Length | 14 in |
Width | 11 in |
Details
Color | Emerald Plaid |
Material | Cotton Flannel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Booney Hat Khaki One Size Fits Most (109401)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- PIP Sleeves, Rubber, Yellow, M, 26500VAC, PR (199-3-REGULAR)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- SUGAR RIVER BY GEMPLERS Sugar River Regular Fit Midweight Flannel, L (64640-103GP-L)
- RED KAP Mens Ls Spr Green Poplin Work Shirt, L (SP14SG RG L)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- DICKIES Short Sleeve Polo, Smoke Black, 4XL (LS66SB RG 4XL)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- BACKPACKER Cliff Walk Corduroy Shirt, Tan, Large (BP-9155 Tan Large)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- Sugar River By Gemplers Work Shirts