Shop All Hoodies and Sweatshirts
Sugar River By Gemplers
Sugar River SherpaLined Heavyweight Sweatshirt, LT
Mfr # 79899-014GP-LT
Zoro # G908257664
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester Blend Fleece
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 79899-014GP-LT
- Zoro # G908257664
- UPC # 24183985978
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | LT |
Length | 18 in |
Details
Color | Navy |
Material | Cotton/Polyester Blend Fleece |
Description
From early mornings at the jobsite to late nights around the campfire, this heavyduty zipfront sweatshirt is a versatile layer for cooler weather Premium fleece fabric won't pill or stretch out, maintaining a likenew appearance over time Plush Sherpa lining adds a layer of soft, cozy warmth Hoodie does not have drawstrings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-M)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, M (01020403M)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- TOUGH DUCK Insulated Hoodie, WJ081-NAVY-XL (WJ081)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- TIMBERLAND PRO Mens PRO(R) Hood Honcho HD Hoodi (TB0A55PT013)
- CUMMINS Crewneck Pullover Swtshirt Mens Htr Gy L (CMN5024)
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- Sugar River By Gemplers Workwear