Shop All Hoodies and Sweatshirts
Sugar River By Gemplers
Sugar River SherpaLined Heavyweight Sweatshirt, 4XL
Mfr # 79899-006GP-4XL
Zoro # G808257610
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester Blend Fleece
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sugar River By Gemplers
- MFR # 79899-006GP-4XL
- Zoro # G808257610
- UPC # 24183985954
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Length | 18 in |
Details
Color | Black |
Material | Cotton/Polyester Blend Fleece |
Description
From early mornings at the jobsite to late nights around the campfire, this heavyduty zipfront sweatshirt is a versatile layer for cooler weather Premium fleece fabric won't pill or stretch out, maintaining a likenew appearance over time Plush Sherpa lining adds a layer of soft, cozy warmth Hoodie does not have drawstrings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, 2XL (45120103XXL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL REG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- Sugar River By Gemplers Workwear