Sugar River By Gemplers

Sugar River Chamois Work Shirt, L


product price: $18.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 100% Cotton Chamois
  • Width 11 in
  • Length 14 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Width 11 in
Length 14 in

Details

Color Black
Material 100% Cotton Chamois

Description

Perfect for chilly work days or early morning chores, this thick brushed chamois shirt has the feel of a flannel, but with a little extra warmth Offers a modern, rugged men's fit with a curved hem that looks great untucked Material weight is 64 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.