Shop All Rainsuits
Sugar River By Gemplers
Rain Jacket and Pants, PVConNylon, S
Mfr # 167460-BE S
Zoro # G308257622
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugar River By Gemplers
- MFR # 167460-BE S
- Zoro # G308257622
- UPC # 769961448909
- Country of Origin China
- Category Rainsuits
Details
Color | Blue |
Material | PVC |
Description
Sugar River by Gemplers Rain Jacket and Pants are the perfect combination to keep you dry in the rain Rainsuit is constructed of rugged, 020mm PVConnylon material with a second layer on the elbows and knees for extra durability Select from Green, Blue or Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-S)
- SUGAR RIVER BY GEMPLERS Rain Jacket and Pants, PVConNylon, 4XL (167460-YW 4XL)
- NEESE Outerwear Economy Rain Suit-Yel-5X (10160-55-2-YEL-5X)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (1FBB8)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- KISHIGO S/M Class 3 Rainsuit, Orange (RW101-S-M)
- Sugar River By Gemplers Workwear and Protective Clothing